Moer DIN 934 A2-50 M 10 X 1,25 -100 I4032

  • ERIKS:14269238
  • Manufacturer:8716024088604
Image 1
Save to list

€0.39/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
10
Material
Stainless steel
Pitch thread
125
Wrench width
17 mm