Moer Din 934 8 ZW M 6 Links - 100 I4032

  • ERIKS:14270914
  • Manufacturer:8716024257024
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Steel
Material quality
8 (steel)
Pitch thread
1
Wrench width
10 mm
Surface protection
Untreated