
€38.47/ pieceexcl. VAT
€46.55incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 36 |
Material | Steel |
Material quality | 8 (steel) |
Pitch thread | 4 |
Wrench width | 55 mm |
Surface protection | Untreated |