Moer Din 934 8 ZW M 27 Links - 25 I4032

  • ERIKS:14270922
  • Manufacturer:8716024257253
Image 1
Save to list

€7.69/ pieceexcl. VAT

€9.31incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
27
Material
Steel
Material quality
8 (steel)
Pitch thread
3
Wrench width
41 mm
Surface protection
Untreated