
€1.75/ pieceexcl. VAT
€2.11incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 20 |
Material | Steel |
Material quality | 8 (steel) |
Pitch thread | 25 |
Wrench width | 30 mm |
Surface protection | Untreated |