Moer Din 934 12 ZW M 16 - 100 I4032

  • ERIKS:14269445
  • Manufacturer:8716024091024
Image 1
Save to list

€0.73/ pieceexcl. VAT

€0.89incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
16
Material
Steel
Material quality
Other
Pitch thread
2
Wrench width
24 mm
Surface protection
Untreated