Moer Din 934 10 ZW M 8 X 1 - 100 I4032

  • ERIKS:14269435
  • Manufacturer:8716024090300
Image 1
Save to list

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
8
Material
Steel
Material quality
10 (steel)
Pitch thread
1
Wrench width
13 mm
Surface protection
Untreated