
€3.97/ pieceexcl. VAT
€4.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 30 |
Material | Steel |
Material quality | 10 (steel) |
Pitch thread | 2 |
Wrench width | 46 mm |
Surface protection | Untreated |