Moer Din 6923 A2 M5 GVP-500 I4161

  • ERIKS:14283139
  • Manufacturer:8716024086969
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
5
Material
Stainless steel
Pitch thread
8
Wrench width
8 mm