
€2.05/ pieceexcl. VAT
€2.48incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 8 |
Material | Steel |
Material quality | C15 (steel) |
Surface protection | Untreated |
Thread type | Metric |
Pitch thread | 125 mm |