Moer Din 582 C15E + CE ZW M 6 - 25

  • ERIKS:14271068
  • Manufacturer:8716024250179
Image 1
Save to list

€2.28/ pieceexcl. VAT

€2.75incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Steel
Material quality
C15 (steel)
Surface protection
Untreated
Thread type
Metric
Pitch thread
1 mm