Moer Din 582 C15E + CE ZW M 30 - 1

  • ERIKS:14271076
  • Manufacturer:8716024250308
Image 1
Save to list

€47.37/ pieceexcl. VAT

€57.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
30
Material
Steel
Material quality
C15 (steel)
Surface protection
Untreated
Thread type
Metric
Pitch thread
35 mm