Moer Din 582 C15E + CE EV M 42 - 1

  • ERIKS:14282298
  • Manufacturer:8716024250001
Image 1
Save to list

€102.47/ pieceexcl. VAT

€123.99incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
42
Material
Steel
Material quality
C15 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Thread type
Metric
Pitch thread
45 mm