Moer Din 582 C15E + CE EV M 33 - 1

  • ERIKS:14282297
  • Manufacturer:8716024231727
Image 1
Save to list

€82.73/ pieceexcl. VAT

€100.10incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
33
Material
Steel
Material quality
C15 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Thread type
Metric
Pitch thread
35 mm