Moer Din 582 A4 M 12 - 10

  • ERIKS:14274572
  • Manufacturer:8716024169594
Image 1
Save to list

€17.28/ pieceexcl. VAT

€20.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
12
Material
Stainless steel
Material quality
Stainless steel (V4A)
Thread type
Metric
Pitch thread
175 mm