
€75.93/ pieceexcl. VAT
€91.87incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 24 |
Material | Stainless steel |
Material quality | Stainless steel V2A |
Thread type | Metric |
Pitch thread | 3 mm |