Moer DIN 555/934 Nylon M 8 GVP-500 I4032

  • ERIKS:14274614
  • Manufacturer:8716024167422
Image 1
Save to list

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
8
Material
Plastic
Pitch thread
125
Wrench width
13 mm