Moer Din 555/934 Nylon M 6 GVP-1000 I4032

  • ERIKS:14274613
  • Manufacturer:8716024167408
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Plastic
Pitch thread
1
Wrench width
10 mm