Moer Din 555/934 Nylon M 5 GVP-1000 I4032

  • ERIKS:14274612
  • Manufacturer:8716024167385
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
5
Material
Plastic
Pitch thread
8
Wrench width
8 mm