Moer Din 555/934 Nylon M 12 GVP-200 I4032

  • ERIKS:14274616
  • Manufacturer:8716024167446
Image 1
Save to list

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
12
Material
Plastic
Pitch thread
175
Wrench width
19 mm