Moer Din 555/934 Nylon M 10 GVP-500 I4032

  • ERIKS:14274615
  • Manufacturer:8716024167439
Image 1
Save to list

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
10
Material
Plastic
Pitch thread
15
Wrench width
17 mm