Moer Din 439B EV M 6 LINKS I4036

  • ERIKS:14270975
  • Manufacturer:8716024771162
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Steel
Material quality
Other
Pitch thread
1
Wrench width
10 mm
Surface protection
Galvanic/electrolytic zinc plated