Moer Din 439B-04 ZW M 52 X 3 I4036

  • ERIKS:14270953
  • Manufacturer:8716024075505
Image 1
Save to list

€72.55/ pieceexcl. VAT

€87.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
52
Material
Steel
Material quality
Other
Pitch thread
3
Wrench width
80 mm
Surface protection
Untreated