
€15.37/ pieceexcl. VAT
€18.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 42 |
Material | Steel |
Material quality | Other |
Pitch thread | 45 |
Wrench width | 65 mm |
Surface protection | Untreated |