
€13.76/ pieceexcl. VAT
€16.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 39 |
Material | Steel |
Material quality | Other |
Pitch thread | 3 |
Wrench width | 60 mm |
Surface protection | Untreated |