
€3.73/ pieceexcl. VAT
€4.52incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 30 |
Material | Steel |
Material quality | Other |
Pitch thread | 35 |
Wrench width | 46 mm |
Surface protection | Untreated |