Moer Din 439B-04 ZW M 3-1000 I4036

  • ERIKS:14270928
  • Manufacturer:8716024771322
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
3
Material
Steel
Material quality
Other
Pitch thread
5
Wrench width
55 mm
Surface protection
Untreated