
€1.68/ pieceexcl. VAT
€2.03incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 22 |
Material | Steel |
Material quality | Other |
Pitch thread | 25 |
Wrench width | 32 mm |
Surface protection | Untreated |