Moer Din 439B-04 ZW M 16 X 1,5 -50 I4036

  • ERIKS:14270942
  • Manufacturer:8716024245236
Image 1
Save to list

€0.72/ pieceexcl. VAT

€0.87incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
16
Material
Steel
Material quality
Other
Pitch thread
15
Wrench width
24 mm
Surface protection
Untreated