Moer Din 439B-04 EV M 36-10 I4036

  • ERIKS:14270965
  • Manufacturer:8716024244710
Image 1
Save to list

€7.62/ pieceexcl. VAT

€9.22incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
36
Material
Steel
Material quality
Other
Pitch thread
4
Wrench width
55 mm
Surface protection
Galvanic/electrolytic zinc plated