
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 2 |
Material | Steel |
Material quality | Other |
Pitch thread | 4 |
Wrench width | 4 mm |
Surface protection | Galvanic/electrolytic zinc plated |