Moer Din 439B-04 EV M 12 X 1,25-100 I4036

  • ERIKS:14270969
  • Manufacturer:8716024244482
Image 1
Save to list

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
12
Material
Steel
Material quality
Other
Pitch thread
125
Wrench width
19 mm
Surface protection
Galvanic/electrolytic zinc plated