Moer Din 439 A4 M 16 GVP-100 I4036

  • ERIKS:14274256
  • Manufacturer:8716024165510
Image 1
Save to list

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
16
Material
Stainless steel
Pitch thread
2
Wrench width
24 mm