Moer DIN 439 A4 M 12 X 1,5 I4036

  • ERIKS:14283578
  • Manufacturer:8716024625076
Image 1
Save to list

€0.93/ pieceexcl. VAT

€1.12incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
12
Material
Stainless steel
Pitch thread
15
Wrench width
19 mm