Moer Din 439 A4 M 10 X 1 I4036

  • ERIKS:14283576
  • Manufacturer:8716024732750
Image 1
Save to list

€0.69/ pieceexcl. VAT

€0.84incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
10
Material
Stainless steel
Pitch thread
1
Wrench width
17 mm