Moer Din 439 A2 M 8 GVP-500 I4036

  • ERIKS:14283131
  • Manufacturer:8716024165206
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
8
Material
Stainless steel
Pitch thread
125
Wrench width
13 mm