Moer Din 439 A2 M 30 X 1,5 -10 I4036

  • ERIKS:14273691
  • Manufacturer:8716024378392
Image 1
Save to list

€15.56/ pieceexcl. VAT

€18.83incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
30
Material
Stainless steel
Pitch thread
15
Wrench width
46 mm