Moer Din 439 A2 M 22 - 25 I4036

  • ERIKS:14273689
  • Manufacturer:8716024055019
Image 1
Save to list

€2.77/ pieceexcl. VAT

€3.35incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
22
Material
Stainless steel
Pitch thread
25
Wrench width
32 mm