Moer Din 439 A2 M 10 X 1,25 I4036

  • ERIKS:14283133
  • Manufacturer:8716024077882
Image 1
Save to list

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
10
Material
Stainless steel
Pitch thread
125
Wrench width
17 mm