Mitre saw blade 106 for wood 550x45x1.8mm

  • ERIKS:23082592
  • Manufacturer:4019379381555
Image 1
Mitre saw blade

Design: Made of alloyed tool steel, with induction-hardened teeth. Suitable for precision mitre saw P III.

Save to list

€14.97/ pieceexcl. VAT

€18.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Hand saw blade
Length
550 mm
Number of teeth per inch
14
Thickness
1.8 mm
Height
45 mm