Mitre saw blade 106 for iron 550x45x1mm

  • ERIKS:23082594
  • Manufacturer:4019379380558
Image 1
Mitre saw blade

Design: Made of alloyed tool steel, with induction-hardened teeth. Suitable for precision mitre saw P III.

Save to list

€17.98/ pieceexcl. VAT

€21.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Hand saw blade
Length
550 mm
Number of teeth per inch
24
Thickness
1 mm
Height
45 mm