
€14.14/ pieceexcl. VAT
€17.11incl. VAT
1125 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Without lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN65 |
D | 81 mm |
d1 | 71 mm |
T | 5 mm |
d | 71 mm |
Material | FKM |
Colour | Green |
Temperature range | from -20 to 200 °C |
€16.07/ pieceexcl. VAT
€19.44incl. VAT
5034 In stock - Estimated delivery date 05/11/2026