
€9.50/ pieceexcl. VAT
€11.50incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Without lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN50 |
D | 64 mm |
d1 | 54 mm |
T | 5 mm |
d | 54 mm |
Material | FKM |
Colour | Green |
Temperature range | from -20 to 200 °C |
€3.53/ pieceexcl. VAT
€4.27incl. VAT
9585 In stock - Estimated delivery date 06/11/2026