
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Without lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN15 |
D | 26 mm |
d1 | 18 mm |
T | 4.5 mm |
d | 18 mm |
Material | FKM |
Colour | Green |
Temperature range | from -20 to 200 °C |
€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 27/01/2027