
€4.81/ pieceexcl. VAT
€5.81incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Without lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN10 |
D | 20 mm |
d1 | 12 mm |
T | 4.5 mm |
d | 12 mm |
Material | FKM |
Colour | Green |
Temperature range | from -20 to 200 °C |
€5.73/ pieceexcl. VAT
€6.93incl. VAT
1215 In stock - Estimated delivery date 06/11/2026