
€1.93/ pieceexcl. VAT
€2.33incl. VAT
Sold per: 100Min. order: 100
814 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN40 |
D | 52 mm |
d1 | 42 mm |
T | 6 mm |
d | 38.5 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |