
€1.42/ pieceexcl. VAT
€1.71incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN25 |
D | 40 mm |
d1 | 30 mm |
T | 6 mm |
d | 26.5 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |