

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN10 |
D | 20 mm |
d1 | 12 mm |
T | 5 mm |
d | 10.5 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |
€0.32/ pieceexcl. VAT
€0.39incl. VAT
4637 In stock - Estimated delivery date 05/11/2026