
€3.48/ pieceexcl. VAT
€4.21incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN65 |
D | 81 mm |
d1 | 71 mm |
T | 6 mm |
d | 66.5 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |