
€1.81/ pieceexcl. VAT
€2.18incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN20 |
D | 33 mm |
d1 | 23 mm |
T | 5 mm |
d | 20.5 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |